Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD High Perf, Non-Coolant Drill, Drill Bit Size: 31/64"

  • Mfr # 52108

  • Zoro # G1654520


product price: $268.08
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Point Angle
140 Degrees
Flute Length
5-1/4"
Shank Diameter
14 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52108
Zoro #
G1654520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Drill Bit Size
31/64 in
Flute Length
5-1/4"
Shank Diameter
14 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.4844
Helix Angle
30 Degrees

Description

8xD High Perf, Non-Coolant Drill,31/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.