
90 Deg Combined Drills Regular Length Uncoated
Mfr # 31628
Zoro # G1654730
product price: $19.35
/eaKey Features
Size
#0
Overall Length
1-1/4"
Finish - Machining
Uncoated
Material - Machining
Carbide
Drill Size
1/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31628
Zoro #
G1654730
UPC #
-
Country of Origin
United States
Dimensions
Size
#0
Overall Length
1-1/4"
Drill Size
1/32"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
90 Deg Combined Drills Regular Length Uncoated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.