Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Deg Combined Drills Regular Length Uncoated

  • Mfr # 31632

  • Zoro # G1678320


product price: $19.19
/ea

Key Features

Size
#1
Overall Length
1-1/4"
Drill Size
3/64"
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31632
Zoro #
G1678320
UPC #
-
Country of Origin
United States

Dimensions

Size
#1
Overall Length
1-1/4"
Drill Size
3/64"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide

Description

90 Deg Combined Drills Regular Length Uncoated,3/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.