
90 Degree Six Flute Countersink Uncoated, 5/16
Mfr # 38668
Zoro # G1680369
product price: $47.85
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
1/4"
Material - Machining
Carbide
Overall Length
2-1/2"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38668
Zoro #
G1680369
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/16"
Shank Dia.
1/4"
Overall Length
2-1/2"
Details
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
90° Six Flute Countersink Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.