Zoro Homepage

90 Degree Three Flute Countersink Uncoated, 3/4

  • Mfr # 38428

  • Zoro # G1683220


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Shank Dia.
3/8"
Material - Machining
Carbide
Overall Length
3"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38428
Zoro #
G1683220
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4"
Shank Dia.
3/8"
Overall Length
3"

Details

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated

Description

90° Three Flute Countersink Uncoated,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.