
90 Degree Three Flute Countersink Uncoated, 5/8
Mfr # 38424
Zoro # G1683239
product price: $73.34
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
3/8"
Material - Machining
Carbide
Overall Length
3"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38424
Zoro #
G1683239
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8"
Shank Dia.
3/8"
Overall Length
3"
Details
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
90° Three Flute Countersink Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.