
Burr End Cut, Diamond Cut Fiberglass Router, 1/2, Style B
Mfr # 12322
Zoro # G1636515
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
End Mill Style
Burr
Length of Cut
1-1/4"
End Mill Material
Carbide
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12322
Zoro #
G1636515
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
End Mill Style
Burr
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
NaCRO
Flute Type
Diamond Cut
Description
Burr End Cut, Diamond Cut Fiberglass Router,1/2,1/2,Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.