
Burr End Cut, Diamond Cut Fiberglass Router, 1/8, Style B
Mfr # 12082
Zoro # G1644020
product price: $22.65
/eaKey Features
Overall Length
1-1/2"
End Mill Style
Burr
Length of Cut
1/2"
Flute Type
Diamond Cut
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12082
Zoro #
G1644020
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
1/2"
Shank Dia.
1/8"
Milling Dia.
1/8"
Details
End Mill Style
Burr
Flute Type
Diamond Cut
End Mill Material
Carbide
Finish - Machining
NaCRO
Material - Machining
Carbide
Description
Burr End Cut, Diamond Cut Fiberglass Router,1/8,1/8,Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.