
End Mill EC, Diamond Cut Fiberglass Router, 3/8, Style C
Mfr # 12243
Zoro # G1693440
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Length of Cut
1-1/4"
End Mill Material
Carbide
Shank Dia.
3/8"
End Mill Style
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12243
Zoro #
G1693440
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Shank Dia.
3/8"
Milling Dia.
3/8"
Details
End Mill Material
Carbide
End Mill Style
End Mill
Flute Type
Diamond Cut
Finish - Machining
NaCRO
Material - Machining
Carbide
Description
End Mill EC, Diamond Cut Fiberglass Router,3/8,3/8,Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.