
Endmill, 10 Flute Uncoated, 1
Mfr # 29446
Zoro # G1651696
product price: $670.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
10
End Mill Style
Square
Length of Cut
2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29446
Zoro #
G1651696
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
2"
Shank Dia.
1"
Milling Dia.
1"
Details
Number of Flutes
10
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,10 Flute Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.