
Endmill, 2 FL Corner Radius AlTiN Coated, 1/2
Mfr # 19232
Zoro # G1669634
product price: $73.15
/eaKey Features
Corner Radius
0.045"
End Mill Material
Carbide
Number of Flutes
2
Shank Dia.
1/2"
Overall Length
3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19232
Zoro #
G1669634
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.045"
Shank Dia.
1/2"
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Details
End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,2 FL Corner Radius AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.