Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 2 FL Corner Radius AlTiN Coated, 5/16

  • Mfr # 19160

  • Zoro # G1656255


product price: $37.95
/ea

Key Features

Corner Radius
0.06"
End Mill Material
Carbide
Number of Flutes
2
Shank Dia.
5/16"
Length of Cut
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19160
Zoro #
G1656255
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06"
Shank Dia.
5/16"
Length of Cut
13/16"
Overall Length
2-1/2"
Milling Dia.
5/16"

Details

End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Endmill,2 FL Corner Radius AlTiN Coated,5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.