Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 2 FL Corner Radius Uncoated, 1/2

  • Mfr # 19236

  • Zoro # G1683004


product price: $59.45
/ea

Key Features

Corner Radius
0.06"
End Mill Material
Carbide
Number of Flutes
2
Shank Dia.
1/2"
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19236
Zoro #
G1683004
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06"
Shank Dia.
1/2"
Milling Dia.
1/2"
Overall Length
3"
Length of Cut
1"

Details

End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Endmill,2 FL Corner Radius Uncoated,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.