Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 3 FL High Sheer AlTiN, 12

  • Mfr # 26806

  • Zoro # G1645378


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76 mm
Number of Flutes
3
End Mill Style
Square
Length of Cut
25 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26806
Zoro #
G1645378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Length of Cut
25 mm
Shank Dia.
12 mm
Milling Dia.
12 mm

Details

Number of Flutes
3
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN

Description

Endmill,3 FL High Sheer AlTiN,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.