
Endmill, 3 FL High Sheer AlTiN, 7/16
Mfr # 27344
Zoro # G1635684
product price: $72.99
/eaKey Features
Overall Length
2-3/4"
Number of Flutes
3
End Mill Style
Square
Length of Cut
1"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27344
Zoro #
G1635684
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Length of Cut
1"
Milling Dia.
7/16"
Shank Dia.
7/16"
Details
Number of Flutes
3
End Mill Style
Square
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,3 FL High Sheer AlTiN,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.