
Endmill, 30 Deg Endmills AlTiN Coated, 7/8
Mfr # 27123
Zoro # G1674358
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
3
End Mill Style
Square
Length of Cut
1-1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27123
Zoro #
G1674358
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Milling Dia.
7/8"
Shank Dia.
7/8"
Details
Number of Flutes
3
End Mill Style
Square
End Mill Material
Carbide
Included Angle
30 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,30 Deg Endmills AlTiN Coated,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.