
Endmill, 30 Deg Endmills Uncoated, 1/16
Mfr # 27004
Zoro # G1647837
product price: $10.55
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
3
End Mill Style
Square
Length of Cut
1/4"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27004
Zoro #
G1647837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
1/4"
Milling Dia.
1/16"
Shank Dia.
1/8"
Details
Number of Flutes
3
End Mill Style
Square
Material - Machining
Carbide
Included Angle
30 Degrees
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,30 Deg Endmills Uncoated,1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.