
Endmill, 30 Deg Endmills Uncoated, 7/32
Mfr # 27044
Zoro # G1640234
product price: $28.65
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
3
End Mill Style
Square
Length of Cut
5/8"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27044
Zoro #
G1640234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
5/8"
Shank Dia.
1/4"
Milling Dia.
7/32"
Details
Number of Flutes
3
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30 Degrees
End Mill Material
Carbide
Description
Endmill,30 Deg Endmills Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.