Zoro Homepage

Endmill, 4 Flute AlTiN Coated, 3/8

  • Mfr # 19596

  • Zoro # G1677928


product price: $39.25
/ea

Key Features

Corner Radius
0.06"
End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
3/8"
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19596
Zoro #
G1677928
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06"
Shank Dia.
3/8"
Overall Length
2-1/2"
Milling Dia.
3/8"
Length of Cut
1"

Details

End Mill Material
Carbide
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Endmill,4 Flute AlTiN Coated,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.