Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 4 Flute Uncoated, 1/4

  • Mfr # 19488

  • Zoro # G1689310


product price: $21.99
/ea

Key Features

Corner Radius
0.02"
End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
1/4"
Length of Cut
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19488
Zoro #
G1689310
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02"
Shank Dia.
1/4"
Length of Cut
3/4"
Milling Dia.
1/4"
Overall Length
2-1/2"

Details

End Mill Material
Carbide
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated

Description

Endmill,4 Flute Uncoated,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.