
Endmill, 6 Flute Coated, 3/16
Mfr # 29402
Zoro # G1667778
product price: $26.49
/eaKey Features
Overall Length
2"
Number of Flutes
6
End Mill Style
Square
Length of Cut
5/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29402
Zoro #
G1667778
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
6
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,6 Flute Coated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.