Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 6 Flute Uncoated, 1

  • Mfr # 29438

  • Zoro # G1666484


product price: $489.13
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
6
End Mill Style
Square
Length of Cut
2"
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29438
Zoro #
G1666484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
2"
Shank Dia.
1"
Milling Dia.
1"

Details

Number of Flutes
6
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Endmill,6 Flute Uncoated,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.