
Endmill, 6 Flute Uncoated, 3/8
Mfr # 29412
Zoro # G1663684
product price: $37.55
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
6
End Mill Style
Square
Length of Cut
1"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29412
Zoro #
G1663684
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1"
Milling Dia.
3/8"
Shank Dia.
3/8"
Details
Number of Flutes
6
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Uncoated
Description
Endmill,6 Flute Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.