Endmill, 60 Degree Single End Chamfer Mills Coated AlTiN, 3/4
Mfr # 15911
Zoro # G1642526
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Number of Flutes
2
End Mill Style
Chamfer
Shank Dia.
3/4"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15911
Zoro #
G1642526
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
3/4"
Milling Dia.
3/4"
Details
Number of Flutes
2
End Mill Style
Chamfer
Finish - Machining
AlTiN
End Mill Material
Carbide
Material - Machining
Carbide
Single End/Double End
Single End
Included Angle
60 Degrees
Description
Endmill, 60° Single End Chamfer Mills Coated AlTiN,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.