Endmill, 60 Degree Single End Chamfer Mills Coated AlTiN, 3/8
Mfr # 15907
Zoro # G1654986
product price: $62.15
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
2
End Mill Style
Chamfer
End Mill Material
Carbide
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15907
Zoro #
G1654986
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Milling Dia.
3/8"
Shank Dia.
3/8"
Details
Number of Flutes
2
End Mill Style
Chamfer
End Mill Material
Carbide
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Single End
Finish - Machining
AlTiN
Description
Endmill, 60° Single End Chamfer Mills Coated AlTiN,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.