Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 60 Degree Single End Chamfer Mills Uncoated, 1/4

  • Mfr # 15934

  • Zoro # G1639175


product price: $46.49
/ea

Key Features

Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Chamfer
Material - Machining
Carbide
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15934
Zoro #
G1639175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Milling Dia.
1/4"
Shank Dia.
1/4"

Details

Number of Flutes
4
End Mill Style
Chamfer
Material - Machining
Carbide
End Mill Material
Carbide
Included Angle
60 Degrees
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Endmill, 60° Single End Chamfer Mills Uncoated,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.