Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 60 Degree Single End Chamfer Mills Uncoated, 1/8

  • Mfr # 15930

  • Zoro # G1693145


product price: $26.99
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Chamfer
Single End/Double End
Single End
Included Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15930
Zoro #
G1693145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Milling Dia.
1/8"

Details

Number of Flutes
4
End Mill Style
Chamfer
Single End/Double End
Single End
Included Angle
60 Degrees
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide

Description

Endmill, 60° Single End Chamfer Mills Uncoated,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.