Zoro Homepage

Endmill, 60 Degree Single End Chamfer Mills Uncoated, 3/4

  • Mfr # 15910

  • Zoro # G1647870


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Number of Flutes
2
End Mill Style
Chamfer
Shank Dia.
3/4"
Milling Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15910
Zoro #
G1647870
UPC #
51131487666
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
3/4"
Milling Dia.
3/4"

Details

Number of Flutes
2
End Mill Style
Chamfer
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single End
End Mill Material
Carbide
Included Angle
60 Degrees

Description

Endmill, 60° Single End Chamfer Mills Uncoated,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.