Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 8 Flute Uncoated, 1-1/4

  • Mfr # 29452

  • Zoro # G1683485


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Number of Flutes
8
End Mill Style
Square
Length of Cut
3"
Shank Dia.
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29452
Zoro #
G1683485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Length of Cut
3"
Shank Dia.
1-1/4"
Milling Dia.
1-1/4"

Details

Number of Flutes
8
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide

Description

Endmill,8 Flute Uncoated,1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.