Endmill, 90 Deg Drill Point AlTiN Coated, 1/16, Number of Flutes: 4

  • Mfr # 15470

  • Zoro # G1675058


product price:  $26.69
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Drill Point
Material - Machining
Carbide
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15470
Zoro #
G1675058
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
3/16"
Milling Dia.
1/16"
Shank Dia.
1/8"

Details

Number of Flutes
4
End Mill Style
Drill Point
Material - Machining
Carbide
End Mill Material
Carbide
Included Angle
90 Degrees
Finish - Machining
AlTiN

Description

Endmill,90 Deg Drill Point AlTiN Coated,1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.