Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 90 Deg Drill Point Uncoated, 1/2

  • Mfr # 15514

  • Zoro # G1700924


product price: $57.18
/ea

Key Features

Overall Length
3"
Number of Flutes
4
End Mill Style
Drill Point
Length of Cut
1"
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15514
Zoro #
G1700924
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"

Details

Number of Flutes
4
End Mill Style
Drill Point
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Included Angle
90 Degrees

Description

Endmill,90 Deg Drill Point Uncoated,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.