Endmill, 90 Deg Drill Point Uncoated, 3/16, Number of Flutes: 2

  • Mfr # 15418

  • Zoro # G1642264


product price: $27.19
/ea

Key Features

Overall Length
2"
Number of Flutes
2
End Mill Style
Drill Point
Length of Cut
5/8"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15418
Zoro #
G1642264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
5/8"
Milling Dia.
3/16"
Shank Dia.
3/16"

Details

Number of Flutes
2
End Mill Style
Drill Point
Included Angle
90 Degrees
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide

Description

Endmill,90 Deg Drill Point Uncoated,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.