
Endmill, 90 Deg Drill Point Uncoated, 3/16, Number of Flutes: 4
Mfr # 15484
Zoro # G1638028
product price:Â $25.95
/eaKey Features
Overall Length
2"
Number of Flutes
4
End Mill Style
Drill Point
Length of Cut
5/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15484
Zoro #
G1638028
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
4
End Mill Style
Drill Point
Material - Machining
Carbide
End Mill Material
Carbide
Included Angle
90 Degrees
Finish - Machining
Uncoated
Description
Endmill,90 Deg Drill Point Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.