Zoro Homepage

Endmill, 90 Degree Single End Chamfer Mills Coated AlTiN, 1/8

  • Mfr # 15946

  • Zoro # G1640785


product price: $20.99
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Chamfer
Milling Dia.
1/8"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15946
Zoro #
G1640785
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Milling Dia.
1/8"
Shank Dia.
1/8"

Details

Number of Flutes
4
End Mill Style
Chamfer
Included Angle
90 Degrees
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single End

Description

Endmill, 90° Single End Chamfer Mills Coated AlTiN,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.