Zoro Homepage

Endmill, 90 Degree Single End Chamfer Mills Coated AlTiN, 3/16

  • Mfr # 15948

  • Zoro # G1650479


product price: $27.55
/ea

Key Features

Overall Length
2"
Number of Flutes
4
End Mill Style
Chamfer
End Mill Material
Carbide
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15948
Zoro #
G1650479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Milling Dia.
3/16"
Shank Dia.
3/16"

Details

Number of Flutes
4
End Mill Style
Chamfer
End Mill Material
Carbide
Included Angle
90 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single End

Description

Endmill, 90° Single End Chamfer Mills Coated AlTiN,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.