Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 90 Degree Single End Chamfer Mills Coated AlTiN, 3/4

  • Mfr # 15926

  • Zoro # G1689758


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Number of Flutes
2
End Mill Style
Chamfer
Included Angle
90 Degrees
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15926
Zoro #
G1689758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
3/4"
Milling Dia.
3/4"

Details

Number of Flutes
2
End Mill Style
Chamfer
Included Angle
90 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single End
End Mill Material
Carbide

Description

Endmill, 90° Single End Chamfer Mills Coated AlTiN,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.