Endmill, 90 Degree Single End Chamfer Mills Coated AlTiN, 3/8
Mfr # 15922
Zoro # G1646498
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Number of Flutes
2
End Mill Style
Chamfer
Milling Dia.
3/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15922
Zoro #
G1646498
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Milling Dia.
3/8"
Shank Dia.
3/8"
Details
Number of Flutes
2
End Mill Style
Chamfer
Material - Machining
Carbide
End Mill Material
Carbide
Single End/Double End
Single End
Included Angle
90 Degrees
Finish - Machining
AlTiN
Description
Endmill, 90° Single End Chamfer Mills Coated AlTiN,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.