Endmill, 90 Degree Single End Chamfer Mills Uncoated, 3/16
Mfr # 15947
Zoro # G1643768
product price: $23.15
/eaKey Features
Overall Length
2"
Number of Flutes
4
End Mill Style
Chamfer
Milling Dia.
3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15947
Zoro #
G1643768
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Milling Dia.
3/16"
Shank Dia.
3/16"
Details
Number of Flutes
4
End Mill Style
Chamfer
Material - Machining
Carbide
Single End/Double End
Single End
Finish - Machining
Uncoated
Included Angle
90 Degrees
End Mill Material
Carbide
Description
Endmill, 90° Single End Chamfer Mills Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.