Shop COBRA CARBIDE
See all product information
Endmill, 90 Degree Double End Chamfer Mills Uncoated, 3/16
Mfr # 15962
Zoro # G1685759
product price: $39.39
/eaKey Features
Overall Length
2"
Number of Flutes
4
End Mill Style
Chamfer
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15962
Zoro #
G1685759
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
4
End Mill Style
Chamfer
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double End
Included Angle
90 Degrees
End Mill Material
Carbide
Description
Endmill, 90° Double End Chamfer Mills Uncoated,3/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.