Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Course Pitch Roughers Uncoated, 7/16

  • Mfr # 25824

  • Zoro # G1644407


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/4"
Number of Flutes
3
Length of Cut
1"
Shank Dia.
7/16"
Milling Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25824
Zoro #
G1644407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Length of Cut
1"
Shank Dia.
7/16"
Milling Dia.
7/16"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,Course Pitch Roughers Uncoated,7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.