
Endmill, Course Pitch Roughers ZrN Ccoated, 1
Mfr # 25855
Zoro # G1644809
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Number of Flutes
3
Length of Cut
2"
Finish - Machining
ZrN
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25855
Zoro #
G1644809
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5"
Length of Cut
2"
Shank Dia.
1"
Milling Dia.
1"
Details
Number of Flutes
3
Finish - Machining
ZrN
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Course Pitch Roughers ZrN Ccoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.