Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Course Pitch Roughers ZrN Ccoated, 16

  • Mfr # 16723

  • Zoro # G1689399


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Number of Flutes
3
Length of Cut
32 mm
Material - Machining
Carbide
Milling Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16723
Zoro #
G1689399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Length of Cut
32 mm
Milling Dia.
16 mm
Shank Dia.
16 mm

Details

Number of Flutes
3
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
ZrN

Description

Endmill,Course Pitch Roughers ZrN Ccoated,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.