
Endmill, Course Pitch Roughers ZrN Ccoated, 3/16
Mfr # 25801
Zoro # G1648625
product price: $42.99
/eaKey Features
Overall Length
2"
Number of Flutes
3
Length of Cut
5/8"
Shank Dia.
3/16"
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25801
Zoro #
G1648625
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Course Pitch Roughers ZrN Ccoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.