
Endmill, Course Pitch Roughers ZrN Ccoated, 5/8, Length of Cut: 1-1/4"
Mfr # 25837
Zoro # G1664488
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2"
Number of Flutes
3
Length of Cut
1-1/4"
Milling Dia.
5/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25837
Zoro #
G1664488
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
1-1/4"
Milling Dia.
5/8"
Shank Dia.
5/8"
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
End Mill Material
Carbide
Description
Endmill,Course Pitch Roughers ZrN Ccoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.