Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Course Pitch Roughers ZrN Ccoated, 9/16

  • Mfr # 25833

  • Zoro # G1663018


product price: $150.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2"
Number of Flutes
3
Length of Cut
1-1/4"
Milling Dia.
9/16"
Finish - Machining
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25833
Zoro #
G1663018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Length of Cut
1-1/4"
Milling Dia.
9/16"
Shank Dia.
9/16"

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,Course Pitch Roughers ZrN Ccoated,9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.