
Endmill, Decimal Endmill Uncoated, 0.007, Number of Flutes: 2
Mfr # 26023
Zoro # G1635480
product price: $32.15
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26023
Zoro #
G1635480
UPC #
51131260238
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.021"
Milling Dia.
0.007"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Decimal Endmill Uncoated,0.007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.