Zoro Homepage

Endmill, Decimal Endmill Uncoated, 0.050

  • Mfr # 26237

  • Zoro # G1693860


product price: $9.59
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
Length of Cut
0.150"
Milling Dia.
0.050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26237
Zoro #
G1693860
UPC #
51131262379
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.150"
Milling Dia.
0.050"
Shank Dia.
1/8"

Details

Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,Decimal Endmill Uncoated,0.050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.