
Endmill, Decimal Endmill Uncoated, 0.100, Number of Flutes: 2
Mfr # 26317
Zoro # G1663569
product price: $11.19
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26317
Zoro #
G1663569
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.300"
Milling Dia.
0.100"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Decimal Endmill Uncoated,0.100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.