
Endmill, Decimal Endmill Uncoated, 0.115, End Mill Style: Square
Mfr # 26341
Zoro # G1663718
product price: $11.52
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26341
Zoro #
G1663718
UPC #
51131263413
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.345"
Shank Dia.
1/8"
Milling Dia.
0.115"
Details
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,Decimal Endmill Uncoated,0.115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.