
Endmill, Decimal - Minature Uncoated, 0.017, End Mill Style: Square
Mfr # 26106
Zoro # G1660638
product price: $31.99
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26106
Zoro #
G1660638
UPC #
51131261068
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.089"
Shank Dia.
1/8"
Milling Dia.
0.017"
Details
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Decimal - Minature Uncoated,0.017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.